missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ MRO Plus™ Maintenance Sorbents

Catalog No. 1981940
Change view
Click to view available options
Capacity (English):
20.5 gal.
26 gal.
38 gal.
50 gal.
Dimensions (L x W):
150 ft. x 30 in.
19 x 15 in. (48.2 x 38 cm)
Type:
Universal Sorbent Pad
Universal Sorbent Roll
Weight Capacity:
Heavyweight
Medium-weight
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W) Type Weight Capacity
1981940 20.5 gal. 19 x 15 in. (48.2 x 38 cm) Universal Sorbent Pad Medium-weight
19039119 50 gal. 150 ft. x 30 in. Universal Sorbent Roll Heavyweight
1981942 38 gal. 150 ft. x 30 in. Universal Sorbent Roll Medium-weight
19039117 26 gal. 19 x 15 in. (48.2 x 38 cm) Universal Sorbent Pad Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1981940 Supplier Brady™ Supplier No. MRO300
Only null left

Highly effective for cleanup and removal of oil and water-based liquids

  • Heavyweight material combines thickness, strength and high absorbency
  • Low-linting, so it's suitable for virtually any industrial application
  • Perforations allow for best fit
  • Incinerates to less than 0.02% ashl

Specifications

Color Gray
Capacity (English) 20.5 gal.
Capacity (Metric) 77.6 L
Type Universal Sorbent Pad
For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
Thickness 3-ply
Weight Capacity Medium-weight
Dimensions (L x W) 19 x 15 in. (48.2 x 38 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less