missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ MRO Plus™ Maintenance Sorbents
Highly effective for cleanup and removal of oil and water-based liquids
Supplier: Brady™ MRO100
Description
- Heavyweight material combines thickness, strength and high absorbency
- Low-linting, so it's suitable for virtually any industrial application
- Perforations allow for best fit
- Incinerates to less than 0.02% ashl
Chemical Identifiers
| Gray | |
| 3-ply |
Specifications
| Gray | |
| 98.4 L | |
| Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds | |
| Heavyweight | |
| 19 in. | |
| 15 in. |
| 26 gal. | |
| Universal Sorbent Pad | |
| 3-ply | |
| 19 x 15 in. (48.2 x 38 cm) | |
| 48.2 cm | |
| 38 cm |