missing translation for 'onlineSavingsMsg'
Learn More

SPC™ High Traffic Series Sorbents

Numéro de catalogue. 1981958
Modifier l'affichage
Click to view available options
Capacity (English):
47 gal.
63 gal.
Length (English):
150 ft.
300 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English)
1981958 47 gal. 150 ft.
1981945 63 gal. 300 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1981958 Supplier Brady Worldwide Inc Supplier No. HT30
Only null left

Made to withstand heavy foot and forklift traffic along with problem spill areas

  • Gray coverstock to mask spills
  • Tough, universal, two-ply construction
  • Durable, abrasion-resistant upper layer
  • Perforations
  • Dimpled

Medium Roll

  • Absorbency: 63 gal./bale
  • W x L: 76.2cm × 91.44m (30 in. × 300 ft.)
Heavy Roll
  • Absorbency: 47 gal./bale
  • W x L: 76.2cm × 45.72m (30 in. × 150 ft.)

Specifications

Color Gray
Capacity (English) 47 gal.
Capacity (Metric) 177.9 L
Type High Traffic Series Universal Sorbent Roll
For Use With (Application) Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
Thickness 2-ply
Dimensions (L x W) 150 ft. x 30 in. (45.72 m x 76.2 cm)
Length (English) 150 ft.
Length (Metric) 45.72 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less