missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ BattleMat™ Camouflage Perforated Sorbent Roll
For areas with overspray or heavy traffic
$306.93 - $427.06
Specifications
| Color | Gray |
|---|---|
| Material | Polypropylene |
| Type | Universal Sorbent Roll |
| For Use With (Application) | Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
| Thickness | 2-ply |
Description
Soaks up oil, water, coolants, solvents, acids, and bases.
- Ideal as walk-on mats or as single-use absorbents in manufacturing plants
- Durable, abrasion-resistant upper layer draws moisture into the bottom layer
- Roll is perforated up the center and every 15 in. (38cm) for easy, customized sizing
Camouflage pattern is perfect for areas with overspray or heavy traffic
L x W: 150 ft. × 30 in. (46m × 76cm)
Specifications
| Gray | |
| Universal Sorbent Roll | |
| 2-ply | |
| 45.7 m |
| Polypropylene | |
| Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds | |
| 150 ft. |