missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ BattleMat™ Camouflage Perforated Sorbent Roll

For areas with overspray or heavy traffic

Supplier:  Brady™ BM30

 View more versions of this product

Catalog No. 19039121


Only null left

Description

Description

Soaks up oil, water, coolants, solvents, acids, and bases.

  • Ideal as walk-on mats or as single-use absorbents in manufacturing plants
  • Durable, abrasion-resistant upper layer draws moisture into the bottom layer
  • Roll is perforated up the center and every 15 in. (38cm) for easy, customized sizing
Incinerates to less than 0.02% ash
Camouflage pattern is perfect for areas with overspray or heavy traffic
L x W: 150 ft. × 30 in. (46m × 76cm)
  • Sorbing Capacity: 52 gal. (196.8L)
  • Specifications

    Chemical Identifiers

    Gray
    Universal Sorbent Roll
    2-ply
    45.7 m
    Polypropylene
    Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    150 ft.

    Specifications

    Gray
    196.8 L
    Universal Sorbent Roll
    2-ply
    150 ft.
    30 in.
    52 gal.
    Polypropylene
    Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    150 ft. x 30 in. (45.7 m x 76.2 cm)
    45.7 m
    76.2 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions