missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ BattleMat™ Camouflage Perforated Sorbent Roll
Description
Soaks up oil, water, coolants, solvents, acids, and bases.
- Ideal as walk-on mats or as single-use absorbents in manufacturing plants
- Durable, abrasion-resistant upper layer draws moisture into the bottom layer
- Roll is perforated up the center and every 15 in. (38cm) for easy, customized sizing
Camouflage pattern is perfect for areas with overspray or heavy traffic
L x W: 150 ft. × 30 in. (46m × 76cm)
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 26 gal. |
| Capacity (Metric) | 98.4 L |
| Material | Polypropylene |
| Type | Universal Sorbent Roll |
| For Use With (Application) | Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
| Thickness | 2-ply |
| Dimensions (L x W) | 150 ft. x 15 in. (45.7 m x 38 cm) |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Show More |