missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-PUFA Capillary GC Column, df 0.20 μm
For the analyses of polyunsaturated fatty acids (PUFAs) as fatty acid methyl esters (FAME).
$2760.00 - $2760.00
Specifications
| Product Line | SPB |
|---|---|
| Type | Capillary GC |
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 30 m |
Description
Application: This column provides the necessary polarity for analyses of polyunsaturated fatty acids (PUFAs) as fatty acid methyl esters (FAME). This column is specifically tuned to provide highly reproducible analyses. USP Code: This column meets USP G18 requirements. Phase: Bonded. Poly(alkylene glycol). Temp. Limits: 50°C to 220°C (isothermal or programmed)Specifications
| SPB | |
| Gas Chromatography (GC) | |
| 30 m | |
| Poly(alkylene glycol) |
| Capillary GC | |
| 0.20 μm | |
| Fused Silica |
SPB is a registered trademark of Sigma-Aldrich Co. LLC