missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-PUFA Capillary GC Column, df 0.20 μm
Description
Application: This column provides the necessary polarity for analyses of polyunsaturated fatty acids (PUFAs) as fatty acid methyl esters (FAME). This column is specifically tuned to provide highly reproducible analyses. USP Code: This column meets USP G18 requirements. Phase: Bonded. Poly(alkylene glycol). Temp. Limits: 50°C to 220°C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.20 μm |
| Length (Metric) | 30 m |
| Material | Fused Silica |
| Polarity | Polar |
| USP Type | G18 |
| Stationary Phase | Not Applicable |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.32 mm |
| Product Line | SPB |
| Show More |
SPB is a registered trademark of Sigma-Aldrich Co. LLC