missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Rack

Bel-Art™ Poxygrid™ Centrifuge Tube Rack organizes tubes for storage and processing.

$212.18 - $321.50

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (50 mL)
Material Epoxy-coated Steel
Stackable Yes, When Empty
View More Specs

Products 3
Catalog Number Mfr. No. Positions Price Quantity & Availability  
Catalog Number Mfr. No. Positions Price Quantity & Availability  
01184146
View Documents Promotion Details
Bel Art™
F187940000
8
Each for $212.18
Case of 12 Each for $2,546.16
Only null left
 
01184147
View Documents Promotion Details
Bel Art™
F187940001
16
Each for $220.93
Case of 12 Each for $2,651.16
Only null left
 
01184148
View Documents Promotion Details
Bel Art™
F187940002
36
Each for $321.50
Case of 12 Each for $3,858.00
Only null left
 
Description

Description

  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Steam autoclavable at 121°C (250°F)
  • Temperature range: -223° to 121°C (-369° to 250°F)
  • Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square
Specifications

Specifications

Autoclavable
Tubes (50 mL)
Yes, When Empty
Centrifuge Tube Rack
Blue
Epoxy-coated Steel
Non-sterile
3 Tiers
Videos
SDS
Documents

Documents