missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Rack
Bel-Art™ Poxygrid™ Centrifuge Tube Rack organizes tubes for storage and processing.
Supplier: Bel Art™ F187940001
Description
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Steam autoclavable at 121°C (250°F)
- Temperature range: -223° to 121°C (-369° to 250°F)
- Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square
Chemical Identifiers
| Autoclavable | |
| Tubes (50 mL) | |
| Yes, When Empty | |
| Centrifuge Tube Rack |
| Blue | |
| Epoxy-coated Steel | |
| Non-sterile | |
| 3 Tiers |
Specifications
| Autoclavable | |
| Tubes (50 mL) | |
| 16 | |
| Yes, When Empty | |
| Centrifuge Tube Rack | |
| 4 x 4 |
| Blue | |
| Epoxy-coated Steel | |
| Square | |
| Non-sterile | |
| 3 Tiers |