missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Poxygrid™ 50 mL Centrifuge Tube Rack
Description
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Steam autoclavable at 121°C (250°F)
- Temperature range: -223° to 121°C (-369° to 250°F)
- Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (50 mL) |
| Material | Epoxy-coated Steel |
| Positions | 8 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 5.87 x 3.18 x 3.62 in. (14.9 x 8 x 9.2 cm) |
| Product Type | Centrifuge Tube Rack |
| Show More |