missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Poxygrid™ 50 mL Centrifuge Tube Rack

Catalog No. 01184148
Change view
Click to view available options
Positions:
16
36
8
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
01184148 36
01184146 8
01184147 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01184148 Supplier Bel Art™ Supplier No. F187940002
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bel-Art™ Poxygrid™ Centrifuge Tube Rack organizes tubes for storage and processing.

  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Steam autoclavable at 121°C (250°F)
  • Temperature range: -223° to 121°C (-369° to 250°F)
  • Supports 50 mL plastic centrifuge tubes in individual wells, each 30 mm square

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (50 mL)
Material Epoxy-coated Steel
Positions 36
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9 x 8.87 x 3.5 in. (22.9 x 22.3 x 8.9 cm)
Product Type Centrifuge Tube Rack
Shelves 3 Tiers
Array 6 x 6
Show More Show Less