missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Gas Sampling Tubes

Catalog No. 10922
Change view
Click to view available options
Length (Metric):
31.75 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
10922 31.75 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10922 Supplier Bel-Art™ Supplier No. F199530000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polypropylene gas sampling bulbs have polypropylene stopcocks with free-turning Teflon™ PTFE plugs

 

  • Ends accept 6.4 to 9.5mm (0.25 to 3/8 in.) I.D. tubing.
  • Tube body is 5.1cm (2 in.) O.D. × 22.2cm (8.75 in.) long
  • Stopcocks are 6.4cm (2.5 in.) long.
  • Maximum recommended pressure is 15 psi
  • 10-922 has 4mm straight bore stopcock on each end
  • Overall length 32cm (12.5 in.)

 

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Material Polypropylene
Type Gas Sampling Bulb
Includes 4mm straight bore, 2.5 in. L stopcocks with free-turning Teflon™ PTFE plugs on each end
Diameter (English) Inner Tubing 0.25 to 0.37 in.
Diameter (Metric) Inner Tubing 0.64 to 0.95 cm
Length (English) 12.5 in.
Length (Metric) 31.75 cm

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.