missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Lab-Aire™ II Electric Glassware Dryers: Double-Sided, 230V

Catalog No. 03990013
Change view
Click to view available options
Tiers:
3 Tier
Includes:
4 baskets, 76 pegs (24 small, 28 medium, 24 large) and 28 peg plugs
Height (English):
22.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tiers Includes Height (English)
03990013 3 Tier 4 baskets, 76 pegs (24 small, 28 medium, 24 large) and 28 peg plugs 22.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03990013 Supplier Bel-Art™ Supplier No. F188192304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Speed your drying time with the SP Scienceware Lab-Air™ II Electir Dryer.

  • 400W power gently circulates heated air into and around items to decrease drying time
  • Includes baskets for drying small or odd-shaped glassware or lab tools
  • Choice of three temperature settings
  • Circuit breaker and independent thermo-fuse protects unit from overheating
  • Foam air filter cleans circulating air

Certifications

CE marked

Specifications

Material ABS
Product Type Double Sided Electric Dryer
Autoclavable Not Autoclavable
Tiers 3 Tier
Certifications/Compliance CE marked
Includes 4 baskets, 76 pegs (24 small, 28 medium, 24 large) and 28 peg plugs
Height (English) 22.7 in.
Length (English) 16.75 in.
Width (English) 10 in.
Amperage 4 A
Voltage 230 V
Show More Show Less