missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Frigimat™ Junior Dry Ice Maker

Catalog No. 22261851
Change view
Click to view available options
Product Type:
Junior Dry Ice Maker
Replacement Bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22261851 Replacement Bag
1167525 Junior Dry Ice Maker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22261851 Supplier Bel Art™ Supplier No. F388860001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Brass nozzle with polypropylene cone, clamp, heavy-duty cloth bag

Produces dry ice in flake or snow form

  • Screw nozzle directly to cylinder of compressed LCO2; cylinder must have a dip tube
  • When the cylinder valve is opened about 0.75 turn, LCO2 expands into the bag to create dry ice snow; The valve is then closed and the bag is ready to be removed and emptied
  • Secure bag to cone on the nozzle with the clamp
  • After emptying, the bag can be immediately reattached for next filling
  • Makes .77 kg (1.7 lb) of flakes per bag

Order Info

Cone, 5L x 2.312 in. dia. (127 x 59mm) at widest end. Bag, 6 dia. x 12 in. L (15 x 31cm).

Specifications

Type Ice Maker Bag
Length (English) 11.81 in.
Dimensions (L x W) 11.81 x 5.9 in. (30 x 15cm)
Length (Metric) 30cm
Width (Metric) 15cm
Material Heavy Duty Cloth
For Use With (Application) Making Dry Ice
For Use With (Equipment) Bel-Art Scienceware™ Frigimat™ junior dry ice maker
Includes Dry ice maker replacement bags
Width (English) 5.9 in.
Product Type Replacement Bag
Show More Show Less