missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SouthernBiotech™ Gelatin Subbed Slides
Description
Gelatin subbed slides have been used for many years in research and clinical applications. Gelatin subbed slides are very useful with cyrosections, many histochemical stains, immunohistochemistry and
in situ hybridization. Gelatin subbed slides may be used for paraffin embedded sections and epon sections.
This material contains Chromium (III) Potassium Sulfate Dodecahydrate. Avoid contact with skin, eyes, or clothing. May cause allergic skin reaction. If skin or eye contact occurs, wash with copious amounts of water. If ingested or inhaled, contact a physician immediately.
Spécifications
Spécifications
| Length (Metric) | 25 mm |
| Frosted | 1 End |
| Width (Metric) | 75 mm |
| Coating | Gelatin Subbed |
| Quantity | 72 slides, 1 Box |