missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ WX+ Ultracentrifuge Series
GREENER_CHOICE

Catalog No. 75000100
Change view
Click to view available options
Description:
Sorvall WX 100+ Ultracentrifuge
Sorvall WX 80+ Ultracentrifuge
Sorvall WX 90+ Ultracentrifuge
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
75000100 Sorvall WX 100+ Ultracentrifuge
75000090 Sorvall WX 90+ Ultracentrifuge
75000080 Sorvall WX 80+ Ultracentrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 75000100 Supplier Thermo Scientific™ Supplier No. 75000100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series—spins up to 100,000rpm.

Maximize space in your lab with the small footprint of the Thermo Scientific™ Sorvall™ WX+ ultracentrifuge series. Spinning up to 100,000rpm, these Sorvall WX+ ultracentrifuges deliver the speed and performance required for your high performance processing applications. Plus lightweight and fatigue-resistant Thermo Scientific™ Fiberlite™ carbon fiber rotors that do not need to be derated over time, and an intuitive, easily accessible touch screen interface and imbalance tolerance to accelerate run set-up.

  • Available in 80,000, 90,000 and 100,000rpm models, offering RCF up to 802,000 x g.
  • Small footprint is ideal for labs where space is limited, while a low deck height (86.3cm/ 33.9in) makes rotor loading and unloading easy
  • Non-bolt down design greatly simplifies installation and flexibility to relocate within a facility
  • Self-locking rotor system provides confidence that the rotor is automatically and securely locked
  • Intuitive full color LCD touch screen keeps operation and programing simple. Located at the front of the instrument, this easy-to-navigate graphical display provides quick access to all functions and menus.
  • Monitor instrument status from across the lab with Stat Light, our multi-color, programmable 47cm long LED bar mounted on the front of the instrument for easy visibility
  • Automatic tube balance compensation accelerates sample preparation by allowing visual sample balancing up to 5mm

The extensive rotor portfolio for the Sorvall WX+ ultracentrifuge series supports labware from microtubes to 250mL bottles–providing applications flexibility as your lab's research focus evolves.

Choose Fiberlite carbon fiber rotors for unequalled durability and high performance.

  • Fatigue-resistance provides structural integrity, eliminating the need to derate or limit the speed over the rotor lifespan
  • Corrosion-resistant design protects against damage due to moisture, chemicals, alkaline solutions or other salts in the laboratory
  • Lightweight rotors improve ergonomics for a safer work environment and minimize the risk of damage to centrifuge equipment
  • Repairable
  • Secure investment, backed by a 15-year warranty†

Our Sorvall WX+ ultracentrifuges optimize your existing rotor inventory by accepting ultra rotors from most major manufacturers. Ask your sales representative for details.

Complete your Sorvall WX+ ultracentrifuge system with a versatile selection of ultracentrifuge tubes, and protect your investment with comprehensive service and support offerings.

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Specifications

Max. Speed 100,000 rpm
Max. RCF 802,000 x g (T-890 rotor)
Refrigerated Yes
Amperage 16/20 A
Heat Output 1 kW or below
Height (English) Exterior 34.6 in.
Height (Metric) Exterior 88 cm
Length (English) Exterior 27.2 in.
Length (Metric) Exterior 69 cm
Noise Level 51 dBA (running at set speed, under in-house test condition) measured 1m in front of instrument
Refrigerator System Type Thermo-module cooling system (CFC/HCFC/HFC-free), Solid-state thermoelectric refrigeration (CFC-free)
Width (English) Exterior 31.1 in.
Width (Metric) Exterior 79 cm
Description Sorvall WX 100+ Ultracentrifuge
Certifications/Compliance CE and cCSAus
Capacity 6 x 250 mL
Phase Single
Dimensions (HWD) 34.6 x 31.1 x 27.2 in. (88 x 79 x 69 cm)
Net Weight 859.8 lb. (390 kg)
Program Storage 1000 programs with step-runs
Standards CE and cCSAus
Product Line Sorvall
Ambient Temperature Operating Range 10°C to 30°C
Profile (Acceleration/Braking) 10/11 (10 and coasting)
Electrical Requirements 208/240 V 50/60 Hz
Speed Control Accuracy +2 rpm
Product Type Floor Model Centrifuge
Temperature Range (Metric) 0°C to 40°C
Show More Show Less