missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series

Catalog No. 75005294
Change view
Click to view available options
Electrical Requirements:
208 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
75005294 208 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75005294 Supplier Thermo Scientific™ Supplier No. 75005294

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate imbalances and ensure reproducible results. Offering speed and flexibility for reliable separations—all in a compact footprint.

Eliminate imbalances and ensure reproducible results. The Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series offers speed and flexibility for reliable separations—all in a compact footprint. Available in standard and continuous-flow models, both featuring simple operation and a CFC-free refrigeration system ideal for temperature-sensitive samples. A wide selection of accessory biocontainment rotors enhances instrument versatility.

Fast, Efficient Separations

  • Spindle Drive technology delivers rapid acceleration and quick braking to speed throughput and extend instrument life
  • Quiet operation
  • High g-forces for faster separations over a wider range of applications
  • Dual lid-locking for improved safety

Continuous Imbalance Tolerance Protects Samples

  • Indentifies improper rotor installation to protect drive
  • Detects excessive speed and signals maximum permissible value for rotor
  • Allows eye balancing of tubes to speed sample preparation

Smart, Intuitive Controls

  • Easy-control panel is intuitive and simple to navigate
  • Stores 9 programs for most-used run parameters
  • Pre-temp program for rapid cooling

Sorvall Stratos Refrigerated

  • Capacity: 4 × 180mL
  • Max. Speed: 22,000rpm (23,300rpm for 208V/230V models)
  • Max. RCF: 44,910 × g (50,377 × g for 208V/230V models)

Sorvall Stratos Continuous-Flow

  • For processing large sample volumes rapidly and reliably in a single run
  • Quickly separates large volumes of suspension with high yields
  • Ideal for plant/animal/bacteria cell harvesting, protein precipitation, cell enrichment, vaccine production, sediment extraction from water samples
  • Polypropylene insert (75015339) improves sedimentation for small- or low-density particles
  • Capacity: 300mL (sediment); 50mL with insert
  • Max. Speed: 17,000rpm
  • Max. RCF: 25,040 × g
  • Max. Flowrate: 54L/hr.

Note:

  • Peristaltic pump with flow range 100 to 900mL/min. is recommended for use; Pump Head 77200-60 and Pump Drive 7523-60 are available separately
  • Accessory cart (76000083) can be used to create a portable centrifugation station

Ordering Information:

Accessories, including fixed angle, bucket and microplate rotors and adapters, are sold separately; all rotors are designed to provide biocontainment protection.

Specifications

Capacity 4 x 180 mL
Max. Speed 23,300 rpm
Max. RCF 50,377 x g
Refrigerated Yes
Height (English) Exterior 15.6 in.
Height (Metric) Exterior 39.5 cm
Length (English) Exterior 23.4 in.
Length (Metric) Exterior 59.5 cm
Noise Level <60 dB(A)
Width (English) Exterior 25.2 in.
Width (Metric) Exterior 64 cm
Certifications/Compliance CE, CSA
Description Sorvall Stratos Centrifuge
Electrical Requirements 208 V 50/60 Hz
Controller Type Microprocessor via Easycontrol II
Dimensions (HWD) 15.6 x 25.2 x 23.4 in. (39.5 x 64 x 59.5 cm)
Drive System Brushless Induction
Net Weight 295 lb. (134 kg)
Program Storage 9 plus 1 Pre-Cooling
Run Time 0 to 9 hr., 59 min., continuous; 0 to 99 hr.
Product Line Sorvall
Frequency 50/60 Hz
Display Type Digital
Temperature Range (Metric) -9°C to +40°C
Show More Show Less