missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge

Catalog No. 75007202
Change view
Click to view available options
Electrical Requirements:
100 V 50/60 Hz
Refrigerated:
No
Description:
Sorvall ST 8 Small Benchtop Centrifuge
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Refrigerated Description
75007202 100 V 50/60 Hz No Sorvall ST 8 Small Benchtop Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75007202 Supplier Thermo Scientific™ Supplier No. 75007202

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meet space, clinical and research protocal needs with the compact and innovative Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge. Rotors and buckets are sold separately.

Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 Centrifuge Series - available as ventilated and refrigerated models. A floor-standing refrigerated version is also available (Sorvall ST 8 FR). These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.

Key features:

  • Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in less than three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
  • Biocontainment sealing options, including certified† ClickSeal™ lids offer glove-friendly, one-handed operation.
  • Centrifuge is manufactured with quality materials, providing broad chemical resistance with exceptional strength for durability and reliability.

Benefits:

  • Quiet performance (less than 61 dBA) provides a safe, stress-free environment.
  • One-touch operation with pre-saved protocols and password protection is available.
  • Highly visible backlit display offers easy reading of parameters across the lab.
  • Centrifuge is glove- and detergent-friendly.
  • Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages.
  • Centrifuge conforms to the latest clinical and safety standards, such as UL, CE and IVD‡.

Clinical Applications:

  • Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
  • Features expanded programming options including password protection
  • Simplifies cleaning with Auto-Lock rotor exchange
  • Conforms to the latest clinical and safety standards

Research applications:

  • 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
  • Auto-Lock rotor exchange for application flexibility--go from 50mL tube to a microplate to microtubes effortlessly

†Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK

‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories

Specifications

Capacity 4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III)
Max. Speed 4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor)
Max. RCF 3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor)
Refrigerated No
Height (English) Exterior 12.2 in.
Height (Metric) Exterior 31 cm
Length (English) Exterior 18.9 in.
Length (Metric) Exterior 48 cm
Noise Level <58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor)
Safety Features Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids
Width (English) Exterior 14.6 in.
Width (Metric) Exterior 37 cm
Wattage 310 w
Certifications/Compliance IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK
Includes ST 8 Centrifuge. (Rotors and buckets are sold separately.)
Description Sorvall ST 8 Small Benchtop Centrifuge
Electrical Requirements 100 V 50/60 Hz
Controller Type Microprocessor
Rotor Included No
Dimensions (HWD) 12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm)
Drive System Direct Brushless Induction
Program Storage 4 protocols via direct access key, with naming option and password protection available
Run Time 99 hr. 59 min., continuous
Product Line Sorvall
Height (English) Exterior Lid Open 26.8 in.
Profile (Acceleration/Braking) 2 (standard and soft)
Frequency 50/60 Hz
Height (Metric) Exterior Lid Open 67 cm
Rotor TX-150
Show More Show Less

NOTE: Rotors and buckets must be purchased separately.