missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ RC BIOS Centrifuge Systems

Catalog No. 75007045
Change view
Click to view available options
Electrical Requirements:
230 V 60 Hz
Capacity:
6 x 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Capacity
75007045 230 V 60 Hz 6 x 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75007045 Supplier Thermo Scientific™ Supplier No. 75007045

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Maximize productivity and protect the integrity of your work with this high-speed, high-volume centrifuge.

Maximize your lab's productivity with the Thermo Scientific™ Sorvall™ RC BIOS 10 and Sorvall RC BIOS 6 centrifuge systems. These systems, complete with Thermo Scientific™ Fiberlite™ rotors, are dedicated to high-speed, high-volume batch bioprocessing applications.

High capacity and fast processing speed reduce cycle times. Choose between:

Sorvall RC BIOS 10 Centrifuge System

  • 10-liter capacity with the Thermo Scientific™ Fiberlite™ F5-10x1000 LEX rotor
  • Outstanding throughput. Spin up to 10 x 1 liter bottles in a single spin*

Sorvall RC BIOS 6 Centrifuge System

  • 6-liter capacity with the Thermo Scientific™ Fiberlite™ F8-6x1000y rotor
  • High performance. Spin up to 8,500 rpm and 15,860 x g in as little as 9 minutes

Improve productivity with Thermo Scientific™ Fiberlite™ carbon fiber rotors, an advanced alternative to metal rotors, offering unequalled durability with fatigue- and corrosion-resistance for worry-free operation spin after spin.

  • Load tubes directly into the rotor, eliminating multi-canister assemblies which can be misplaced or damaged
  • Secure investment backed by a 15-year warranty

Promotes sample safety and integrity

  • Simplify processing with user-friendly controls
  • Reduce variability in operating parameters with Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function
  • Robust refrigeration system protects sample quality
  • Thermo Scientific™ Centri-Log™ data collection software provides total process traceability
  • New and enhanced security features help minimize risks of errors and system failures

Recommended for:

  • Bacterial and mammalian cell pelleting
  • Pelleting of cell cultures from fermentation tanks
  • Particulate materials and debris
  • Large microbial cultures
  • Biologics and vaccine production
  • Clarifying broths
  • Harvesting cell and tissue cultures

Specifications

Capacity 6 x 1000 mL
Max. Speed 8,500 rpm
Max. RCF 15,860 x g
Height (English) Exterior 46.3 in.
Height (Metric) Exterior 117.8 cm
Imbalance Detector 50g tolerance
Length (English) Exterior 35.6 in.
Length (Metric) Exterior 90.5 cm
Run Time 1 to 99 min. 59 sec., continuous operation
Safety Features Automatic lid lock, imbalance detection, steel armored guard ring, security key switch
Width (English) Exterior 31.5 in.
Width (Metric) Exterior 80 cm
Certifications/Compliance cULus approved and CE marked
Includes Fiberlite F8-6x1000y rotor, initial set of Nalgene 1-liter superspeed centrifuge bottles (qty. 6)
Description Sorvall RC BIOS 6 centrifuge package
Electrical Requirements 230 V 60 Hz
Other Functions Centri-Log traceability software, ACE, step-mode runs, slow start/stop
Phase Single
Profile (Acceleration/Braking) 11 acceleration/deceleration
Controller Type Microprocessor
Dimensions (HWD) 463 x 31.5 x 35.6 in. (117.8 x 80 x 90.5 cm)
Refrigerated Yes
Net Weight 1036 lb. (470 kg)
Product Line Sorvall
Frequency 60 Hz
Voltage 230 V
Product Type Centrifuge
Temperature Range (Metric) -10°C to +40°C
Show More Show Less