missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge
GREENER_CHOICE

Catalog No. F50135645
Change view
Click to view available options
Electrical Requirements:
115 V 50/60 Hz
Description:
Sorvall MX 120 Plus Micro-Ultracentrifuge
Sorvall MX 150 Plus Micro-Ultracentrifuge
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Description
F50135645 115 V 50/60 Hz Sorvall MX 120 Plus Micro-Ultracentrifuge
50486536 115 V 50/60 Hz Sorvall MX 150 Plus Micro-Ultracentrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. F50135645 Supplier Thermo Scientific™ Supplier No. 50135645

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge.

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge. Cutting-edge technology combines high-speed performance, versatile rotor capacities and a compact footprint.This ultracentrifuge features excellent processing capacity and sample separation performance up to 1,048,000 x g.

High Speeds and Low K-factors:

  • 150,000rpm or 120,000rpm maximum speeds with optimized rotor designs provide shorter total spin times

Compact and Personal:

  • Small 0.53 sq.m (5.7 sq.ft.) footprint for convenience in laboratory location without occupying valuable floor space

Quiet Operation:

  • Noise levels below 45dBA; work next to it without hearing it running

Versatile Performance:

  • Wide range of rotors and tube volumes that support a host of different sample requirements

Rugged Reliability

  • Maintenance-free brushless drive system and rotor imbalance protection ensure dependable performance

Ordering Information:

To address the full range of small volume processing applications, Sorvall MX Plus accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle, swinging-bucket and vertical rotors. All rotors are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids

Specifications

Max. Speed 120,000 rpm
Max. RCF 1,048,680 x g
Refrigerated Yes
Amperage 12 A
Heat Output 0.7 kW
Height (English) Exterior 39.4 in. (Panel Open), 33.5 in. (Panel Closed)
Height (Metric) Exterior 100 cm (panel open), 85 cm (panel closed)
Noise Level <45 dBA
Refrigerator System Type Solid-state thermoelectric cooling
Width (English) Exterior 17.3 in.
Width (Metric) Exterior 44 cm
Depth (Metric) Exterior 49 cm
Description Sorvall MX 120 Plus Micro-Ultracentrifuge
Certifications/Compliance cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Capacity 6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor)
Phase Single
Dimensions (HWD) 39.4 (panel open)/33.5 (panel closed) x 17.3 x 19.3 in. (100 (panel open)/(85 panel closed) x 44 x 49 cm)
Net Weight 231 lb. (105 kg)
Program Storage 10, each with up to 9 steps
Standards cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Product Line Sorvall
Ambient Temperature Operating Range 5°C to 35°C
Profile (Acceleration/Braking) 9/9, brake off 9/9, brake off
Electrical Requirements 115 V 50/60 Hz
Speed Control Accuracy ±50 rpm
Product Type Floor Model Centrifuge
Temperature Range (Metric) 0°C to 40°C
Show More Show Less