missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe Insulated Foam Shipper

Catalog No. 03001205
Change view
Click to view available options
Width (Metric) Interior:
35.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Interior
03001205 35.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03001205 Supplier Sonoco™ Supplier No. 831

  • Large selection of cost-effective, reusable stock containers available
  • Excellent dry ice sublimation – average dry ice usage in 1 1/2 in. thick wall units is 5 pounds over 24 hours, and 3-4 pounds thereafter

Specifications

Quantity Each
Width (Metric) Exterior 50.8 cm
Length (English) Exterior 29 in.
Width (English) Exterior 20 in.
Length (Metric) Exterior 73.6 cm
Applications Safe storage and delivery of most refrigerated or frozen products
Height (English) Exterior 29 in.
Length (English) Interior 23.125 in.
Height (English) Interior 23 in.
Type Insulated Shipper
Dimensions (L x W x H) Exterior 29 x 20 x 29 in. (73.6 x 50.8 x 73.6 cm)
Height (Metric) Exterior 73.6 cm
Height (Metric) Interior 58.4 cm
Length (Metric) Interior 58.7 cm
Width (English) Interior 14.125 in.
Width (Metric) Interior 35.8 cm
Dimensions (LxWxH) ID: 23.12 x 14.12 x 23 in.
Show More Show Less