missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Solvent-Storage Cabinet, 1 Door
Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
$19,032.97 - $41,496.10
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
|
21381183
|
Mopec
LC18924SLAS |
24 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21403132
|
Mopec
LC18930SLASY |
30 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21403133
|
Mopec
LC18936SLASY |
36 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21403134
|
Mopec
LC18948SLASY |
48 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- (1) Standing-height cabinet
- (1) Slam latch handle
- (1) Self-closing right-hinge door equipped with a three-point latching system that automatically engages when the door closes.
- (1) 2 in. deep liquid-tight pan covering the entire bottom of the cabinet
- (2) Opposing vents with spark screens in the back of the cabinet and a grounding screw.
- Cabinets are labeled: FLAMMABLE—KEEP FIRE AWAY
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC189-24SLAS: 24 in. L x 22 in. W x 35.1 in. H
Capacity
- Designed for the storage of flammable and combustible liquids.
Utilities
- Each door is equipped with a fusible link hold-open feature that ensures the door closes when the temperature outside the cabinet exceeds 165°F.
Performance
- Construction meets the requirements listed by:
- UFC
- OSHA
- NFPA No. 30-1993
- UL listed
Specifications
| Light Gray | |
| Stainless Steel |