missing translation for 'onlineSavingsMsg'
Learn More

Mopec Solvent-Storage Cabinet, 1 Door

Catalog No. 21403134
Change view
Click to view available options
Length (English):
24 in.
30 in.
36 in.
48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21403134 48 in.
21381183 24 in.
21403132 30 in.
21403133 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21403134 Supplier Mopec Supplier No. LC18948SLASY

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • (1) Standing-height cabinet
  • (1) Slam latch handle
  • (1) Self-closing right-hinge door equipped with a three-point latching system that automatically engages when the door closes.
  • (1) 2 in. deep liquid-tight pan covering the entire bottom of the cabinet
  • (2) Opposing vents with spark screens in the back of the cabinet and a grounding screw.
  • Cabinets are labeled: FLAMMABLE—KEEP FIRE AWAY

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC189-24SLAS: 24 in. L x 22 in. W x 35.1 in. H

Capacity

  • Designed for the storage of flammable and combustible liquids.

Utilities

  • Each door is equipped with a fusible link hold-open feature that ensures the door closes when the temperature outside the cabinet exceeds 165°F.

Performance

  • Construction meets the requirements listed by:
  • UFC
  • OSHA
  • NFPA No. 30-1993
  • UL listed

Specifications

Length (English) 48 in.
Material Stainless Steel
Product Type Flammables Storage Cabinet
Color Light Gray