missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Solid Top Screw Cap with Aluminum Liner
Available for use with sealing septa and solid caps with aluminum liners
Specifications
| Material (Liner) | Aluminum |
|---|---|
| Color | Black |
| No. per Pack | 100 |
| Product Type | Phenolic Solid Cap |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
111012036
|
MilliporeSigma™ Supelco™
27092U |
2 mL Standard Opening Vial |
N/A
|
|
|||||
|
111012038
|
MilliporeSigma™ Supelco™
27142 |
4 mL Vial |
N/A
|
|
|||||
|
111012040
|
MilliporeSigma™ Supelco™
27153 |
7 mL Vial |
N/A
|
|
|||||
|
111012041
|
MilliporeSigma™ Supelco™
27164 |
15 mL Vial |
N/A
|
|
|||||
Description
- Caps are offered in solid phenolic caps that can withstand a maximum temperature of 135°C.
- Screw caps are available as solid caps with aluminum liner.
- Caps are made from phenolic resin.
- Screw caps are generally available as solid caps for use with sealing septa.
Specifications
| Aluminum | |
| Black | |
| 100 | |
| Phenolic Solid Cap |