missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Solid Top Screw Cap with Aluminum Liner
Description
- Caps are offered in solid phenolic caps that can withstand a maximum temperature of 135°C.
- Screw caps are available as solid caps with aluminum liner.
- Caps are made from phenolic resin.
- Screw caps are generally available as solid caps for use with sealing septa.
Specifications
Specifications
| Material (Liner) | Aluminum |
| Color | Black |
| Material | Phenolic |
| No. per Pack | 100 |
| Quantity | 100 Ea. |
| Closure Size | 18-400 |
| For Use With (Equipment) | 15 mL Vial |
| Product Type | Phenolic Solid Cap |