missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Solid ASTM Neoprene Stoppers

Pack of ten solid ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

Supplier:  Eisco™ CH0321I

 Afficher plus de versions de ce produit

Numéro de catalogue. S41078


Il en reste null

Description

Description

  • Blue ASTM neoprene stoppers with 2 holes
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Manufactured according to the sizes recommended by ASTM standards
  • Pack of 10
  • Warranty

    1 year limited manufacturer warranty

    Spécifications

    Identifiants chimiques

    ASTM
    Autoclavable
    Neoprene
    Conical
    Reusable
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Pack of 10
    Blue
    Steri-stopper
    Non-sterile
    Stopper for Labware
    -40 to 130°C

    Spécifications

    76 mm
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Reusable
    Pack of 10
    Autoclavable
    25 mm
    28 mm
    ASTM
    Non-sterile
    24 mm
    Steri-stopper
    10
    -40 to 130°C
    28 mm
    Conical
    25 mm
    Stopper for Labware
    #5.5
    Blue
    Neoprene
    missing translation for 'recommendations'

    missing translation for 'recommendations'

    Videos
    FDS
    Documents

    Documents

    Promotions

    Promotions