missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Soft Sided Table Top Heating Mantle
Fisherbrand™ Soft Sided Table Top Heating Mantle is a self-supporting table top heating mantle, used to provide safe and uniform heat distribution for round-bottom flasks.
Exige : Temperature Controller
Description
- Fiberglass cloth out shell molded to fit round-bottom flasks
- Max temperature up to 482°C (900°F)
- Uniform heat distribution
- Multi-stranded resistance wire heating element for increased durability and flexibility
- Temperature controller required for use
Warranty
1-year
Identifiants chimiques
| RoHs, REACH | |
| Fiberglass | |
| Max 900°F |
| Round Bottom Flasks, Temperature Controller | |
| 482°C | |
| Round bottom flask heating |
Spécifications
| RoHs, REACH | |
| Round Bottom Flasks, Temperature Controller | |
| 72 in. (1.8 m) Power Cord with Standard 2-Prong Plug (NEMA 1-15) | |
| 210 W | |
| Max 900°F |
| 500 mL | |
| 120 V | |
| Fiberglass | |
| 482°C | |
| Round bottom flask heating |