missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Soft-Bristle Brush
Description
- Handle length: 5.2 in. (13cm)
- Bristle portion: 9L × 1.75 in.W (22.5 × 4.3cm)
- Overall length: 12.8 in. (32cm)
Spécifications
Spécifications
| Product Type | Brush |
| For Use With (Application) | Used to clean delicate instruments |
| Length (English) | 9 in. |
| Length (English) Bristle | 9 in. |
| Length (English) Handle | 5.2 in. |
| Length (Metric) Bristle | 22.5 cm |
| Length (Metric) Handle | 13 cm |
| Width (English) Bristle | 1.75 in. |
| Width (Metric) Bristle | 4.3 cm |