missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies Snap Cap Microcentrifuge Tubes, Polypropylene

Numéro de catalogue. S43729
Change view
Click to view available options
Color:
Amber
Capacity (Metric):
2 mL
Diameter (Metric):
13 mm
Length (Metric):
41 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Capacity (Metric) Diameter (Metric) Length (Metric)
S43729 Amber 2 mL 13 mm 41 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. S43729 Fournisseur United Scientific Supplies Code fournisseur P10203A
Il en reste null

United Scientific microcentrifuge tubes are Rnase, Dnase, and Pyrogen free for safer use

  • Made from high-quality virgin polypropylene
  • Micro Centrifuge Tubes are RNase, DNase and Pyrogen free for safer use in molecular biology and other biochemical applications
    • Autoclavable tubes can be used in very low temperatures and with various organic solvents
    • Maximum RCF 20000
    • Amber colored tubes suitable for light sensitive applications by not allow light to pass through samples
  • Includes:
    • Connected snap cap
    • Large molded-in graduations
    • Frosted surface for easier writing

Spécifications

Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Amber
Material Polypropylene (Virgin)
Packaging Bulk
Sterility Non-sterile
Graduated No
Closure Type Attached Snap Cap
Bottom Shape Round
Max. RCF 20000
Diameter (Metric) 13 mm
Shape Cylindrical
Length (Metric) 41 mm
Product Type Microcentrifuge Tube
Afficher plus de résultats Afficher moins de résultats