missing translation for 'onlineSavingsMsg'
Learn More

Wanzl SmartCell™ Shelving Chrome Plus Mesh Basket

Numéro de catalogue. 11222034
Change view
Click to view available options
Dimensions (L x W):
12 x 18 in.
12 x 36 in.
12 x 48 in.
18 x 18 in.
18 x 36 in.
18 x 48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (L x W)
11222034 12 x 18 in.
11222035 18 x 18 in.
11222036 12 x 36 in.
11222037 18 x 36 in.
11222038 12 x 48 in.
11222039 18 x 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Numéro de catalogue. 11222034 Fournisseur Wanzl Code fournisseur T.H1218BSK
Il en reste null

Chrome Plus Mesh Basket for SmartCell™ Shelving.

  • Chrome Plus Mesh Basket
  • Replacement part for SmartCell™ Shelving

Spécifications

Color Chrome
Material Steel
Dimensions (L x W) 12 x 18 in.
For Use With (Application) Shelving
For Use With (Equipment) SmartCell™
Shelf Type Mesh Basket
Width (English) 18 in.