missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart-Vue™ Sensors

Catalog No. SV405100LSB
Change view
Click to view available options
Description:
Digital Temperature/RH Sensor
Calibration:
23°C, 50% RH
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Calibration
SV405100LSB Digital Temperature/RH Sensor 23°C, 50% RH
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SV405100LSB Supplier Thermo Scientific™ Supplier No. SV405100LSB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors.

Protect the quality of your samples, facilitate regulatory compliance and continuously monitor and report conditions using Thermo Scientific™ Smart-Vue™ Sensors. Monitor temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state.

  • Automatic and continuous data logging
  • Temperature, temperature/CO2, temperature/rH or temperature/CO2/rH combo sensors

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

Ideal for use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

Specifications

Type Sensor
Calibration 23°C, 50% RH
Description Digital Temperature/RH Sensor
Certifications/Compliance Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
For Use With (Application) Cold Storage
For Use With (Equipment) Refrigerator, Freezer, LN2 Storage, CO2 Incubator, Oven
Measurement Range Relative Humidity: 0% to 100%
Temperature Range (Metric) -40°C to +100°C