missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Data Logging and Monitoring Systems
- Remote Monitoring Systems and Accessories
- Remote Monitoring Accessories
- Thermo Scientific™ Smart-Vue Pro Accessories
Thermo Scientific™ Smart-Vue Pro Accessories
Catalog No. SVSPRPWR002
Change view
Click to view available options
Type:
Alarm Package
Antenna
Battery Cover
Cable
Dry Contact Alert Device
Glass Bottle w/ Beads
Mounting Holder
Power Supply
Wireless Alert Device
For Use With (Equipment):
LoRaWAN Receiver
LoRaWANTM
LoRaWANTM Systems
Smart Remote Contact
Smart Siren and Smart Remote Contact
Smart-Siren
Smart-Vue Pro
Smart-Vue Pro Duo or Quatro
Length (Metric):
N/A
1.5 m
2 m
3 m
5 m
Operating Frequency:
915 MHz
N/A
17 product options available for selection
| Catalog No. | Type | For Use With (Equipment) | Length (Metric) | Operating Frequency |
|---|---|---|---|---|
| SVSPRPWR002 | Power Supply | LoRaWAN Receiver | N/A | N/A |
| 11731041 | Glass Bottle w/ Beads | Smart-Vue Pro | N/A | N/A |
| SVACCCBL001 | Cable | Smart-Vue Pro Duo or Quatro | 1.5 m | N/A |
| SVACCCBL002 | Cable | Smart-Vue Pro Duo or Quatro | 2 m | N/A |
| SVACCCBL003 | Cable | Smart-Vue Pro Duo or Quatro | 3 m | N/A |
| SVACCCBL004 | Cable | Smart-Vue Pro Duo or Quatro | 5 m | N/A |
| SVACCPWR001 | Power Supply | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVACCSIR001 | Wireless Alert Device | LoRaWANTM | N/A | 915 MHz |
| SVACCSRC001 | Dry Contact Alert Device | LoRaWANTM Systems | N/A | 915 MHz |
| SVSPRANT001 | Antenna | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVSPRANT002 | Antenna | LoRaWAN Receiver | N/A | N/A |
| SVSPRMNT001 | Mounting Holder | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVSPRMNT002 | Alarm Package | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVSPRMNT003 | Mounting Holder | Smart-Siren | N/A | N/A |
| SVSPRMNT004 | Mounting Holder | Smart Remote Contact | N/A | N/A |
| SVSPRPRT001 | Battery Cover | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVSPRPWR001 | Power Supply | Smart Siren and Smart Remote Contact | N/A | N/A |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
Catalog No.
SVSPRPWR002
Supplier
Thermo Scientific™
Supplier No.
SVPSPRPWR002
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Choose from an assorment of Smart-Vue Pro accessories including power supplies, cables and mounting hardware, antenna and audible alarms to customize your remote monitoring system as well as ensure system integrity.
Compatible with Smart-Vue Pro remote monitoring system.
Specifications
Specifications
| Type | Power Supply |
| Includes | Universal Power Supply for LoRaWAN Receiver 9 V |
| Certifications/Compliance | Smart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance |
| For Use With (Application) | Remote Monitoring System |
| For Use With (Equipment) | LoRaWAN Receiver |
| Length (Metric) | N/A |
| Operating Frequency | N/A |