missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small Lockout Station (Station Only)

Catalog No. 19000272
Change view
Click to view available options
Color:
Red on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19000272 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000272 Supplier Brady™ Supplier No. 50997

missing translation for 'validMainframeMsg'

Lockout tagout stations from Brady™ ensure that lockout devices are properly stored and always accessible when needed.

  • Lockout devices sold separately
  • Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location

Specifications

Product Type Wall-mounted Lockout Station
Color Red on White
Material Polystyrene
Depth (English) 4 in.
Dimensions (D x W x H) 4 x 12 x 18 in.
For Use With (Application) Lockout Tagout
Height (English) 18 in.
Quantity 1 Ea.
Width (English) 12 in.
Width (Metric) 408.94 mm