missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Catalog No. 398335
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Matrix 2D Tubes (1 mL)
Microplates
Positions:
12 Boxes/Rack
16 Boxes/Rack
16 Plates/Rack
21 Boxes/Rack
28 Plates/Rack
30 Plates/Rack
44 Plates/Rack
66 Plates/Rack
9 Boxes/Rack
Product Type:
Box Racks - Sliding Drawer
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Sliding Drawer Freezer Rack (Tube Boxes)
For Use With (Equipment):
EXF240, HFU240B (5 shelf) (13 cu.ft.)
Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
Upright Freezers (13 cu.ft.)
Upright Freezers (17.3, 23 cu.ft.)
Upright Freezers (17.3, 23, 28.8 cu.ft.)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Positions Product Type For Use With (Equipment)
398335 Microplates 30 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (17.3, 23, 28.8 cu.ft.)
1950637 Microplates 16 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) EXF240, HFU240B (5 shelf) (13 cu.ft.)
1950639 Microplates 28 Plates/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950798 Matrix 2D Tubes (1 mL) 21 Boxes/Rack Sliding Drawer Freezer Rack (Tube Boxes) Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
13994158 Boxes (2 in.) 12 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (13 cu.ft.)
398325 Boxes (3 in.) 9 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (13 cu.ft.)
398326 Boxes (2 in.) 16 Boxes/Rack Side Access Freezer Rack (Adjustable) Upright Freezers (17.3, 23 cu.ft.)
398331 Boxes (2 in.) 16 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (17.3, 23 cu.ft.)
398332 Boxes (2 in.) 12 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (13 cu.ft.)
398333 Microplates 66 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (17.3, 23, 28.8 cu.ft.)
398334 Microplates 44 Plates/Rack Side Access Freezer Rack (Microplate/Deepwell) Upright Freezers (13 cu.ft.)
15467446 Boxes (3 in.) 9 Boxes/Rack Box Racks - Sliding Drawer Upright Freezers (13 cu.ft.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 398335 Supplier Thermo Scientific™ Supplier No. 398335

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • Warranty varies by country, please contact us for details

Specifications

Description Side Access Deepwell Microplate Rack
Autoclavable Autoclavable
Color Silver
Holds Microplates
Material Stainless Steel
Positions 30 Plates/Rack
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Upright Freezers (17.3, 23, 28.8 cu.ft.)
Width (English) 5.3 in.
Height (English) 9.4 in.
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Product Type Side Access Freezer Rack (Microplate/Deepwell)
Shelves 2 Tiers
Height (Metric) 23.9 cm
Width (Metric) 13.5 cm
Show More Show Less