missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Slide Mailers
GREENER_CHOICE

Catalog No. 03448281
Change view
Click to view available options
Slide Capacity:
1
4
5
Material:
Cardboard
Polypropylene
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity Material
03448281 5 Polypropylene
03448261 1 Polypropylene
03448262 4 Cardboard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03448281 Supplier Heathrow Scientific™ Supplier No. HS15982

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Slide Mailers for safe and secure transport of microscope slides.

  • For secure shipping and storing of slides
  • Holds one standard-sized slide securely (26 x 76 mm)
  • Large, easy-to-secure snaps provide safe storage for valuable slides
  • Variety of colors available for color coding samples
  • Choose from Cardboard or Polypropylene

Specifications

Type Slide Holder
Slide Capacity 5
Autoclavable Not Autoclavable
Closure Type Snap lid
Color Natural
Description 5-Place Plastic Slide Mailer
Device Holds 5 Slides
Dimensions (L x W x H) 3.2 x 0.7 x 1.2 in.
For Use With (Application) Mailing Microscope Slides
For Use With (Equipment) Standard Microscope Slides (26 x 76 mm)
Height (English) 1.2 in.
Height (Metric) 31 mm
Length (English) 3.2 in.
Length (English) Slide 3 in.
Length (Metric) 81 mm
Length (Metric) Slide 76 mm
Material Polypropylene
Size 1 x 3 in.
Sterility Non-sterile
Width (English) 0.7 in.
Width (English) Slide 1 in.
Width (Metric) 19 mm
Width (Metric) Slide 26 mm
Show More Show Less