missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Slide Holders

Numéro de catalogue. p-44837
Change view
Click to view available options
Includes:
Without storage box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Includes
1258825 Without storage box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 1258825
Il en reste null

Index tabs on each holder for slide reference and classification

  • Each holder accepts four slides, sizes 3 x 1 in. or 75 x 25mm
  • Supplied with or without plastic filing box
  • Slide holder set includes 12 5 x 3 in. (127 x 76mm) slide holders
  • Holders can also be stored in the Fisherbrand Microslide Cabinet (Cat. No. 12-588-30)

Spécifications

Device Holds 4 Slides/Card
Includes Without storage box
Length (English) 12.5 in. (Slide Holder)
Length (English) Slide 3 in.
Length (Metric) 127 mm (Slide Holder)
Length (Metric) Slide 75 mm
Material Cardboard fitted with a protective plastic frame
Size 75 x 25 mm and 3 x 1 in.
Width (English) 3 in. (Slide Holder)
Width (English) Slide 1 in.
Width (Metric) 76 mm (Slide Holder)
Width (Metric) Slide 25 mm
Afficher plus de résultats Afficher moins de résultats