missing translation for 'onlineSavingsMsg'
Learn More
Learn More
First Safety™ Single Cylinder Hand Trucks
For safe, convenient transport of medical, industrial, and commercial use gases.
$1,295.24 - $1,326.45
Specifications
| Type | Hand truck |
|---|---|
| Holds | 1 Cylinder up to 12 in. dia. |
| Material | HR Steel (11 ga.) |
| For Use With (Application) | Safe, convenient transport of medical, industrial, and commercial use gases |
| Height (English) | 47 in. |
| Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Load Bearing Capacity (English) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
|
19063138
|
First Safety™
35006 |
1000 lb. | 19 x 21 x 47 in. |
Each for $1,326.45
|
|
||||
|
19063135
|
First Safety™
35004 |
700 lb. | 19 x 19 x 47 in. |
Each for $1,295.24
|
|
||||
Description
- Four wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter
- Designed and built in the USA using American steel, labor, assembly, packaging and finishes
- Configured for one cylinder with 8.0 in. semi- pneumatic or 10.5 in. fully-pneumatic wheels for safe, convenient transport of medical, industrial, and commercial use gases
- Swing-down steel carriages allow use of rear swivel casters for additional safety and control
- Fold flat against rear of hand truck for storage in the upright position
- Upper handle detaches for shipment
- Exterior grade powder coated for durability
- Constructed from heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube
- Standard 1.5 inch poly strap with cinch buckle system, lab tested to 1138 PSI
- Units are fully welded
Specifications
| Hand truck | |
| HR Steel (11 ga.) | |
| 47 in. |
| 1 Cylinder up to 12 in. dia. | |
| Safe, convenient transport of medical, industrial, and commercial use gases | |
| Poly straps with steel cinch buckles |