missing translation for 'onlineSavingsMsg'
Learn More

First Safety™ Single Cylinder Hand Trucks

Catalog No. 19063138
Change view
Click to view available options
Load Bearing Capacity (English):
700 lb.
1000 lb.
Dimensions (L x W x H):
19 x 19 x 47 in.
19 x 21 x 47 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English) Dimensions (L x W x H)
19063138 1000 lb. 19 x 21 x 47 in.
19063135 700 lb. 19 x 19 x 47 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19063138 Supplier First Safety™ Supplier No. 35006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For safe, convenient transport of medical, industrial, and commercial use gases.

  • Four wheel cylinder industrial quality hand truck for gas cylinders up to 12.0 inch diameter
  • Designed and built in the USA using American steel, labor, assembly, packaging and finishes
  • Configured for one cylinder with 10.5 in. fully-pneumatic wheels
  • Swing-down steel carriages allow use of rear swivel casters for additional safety and control
  • Fold flat against rear of hand truck for storage in the upright position
  • Upper handle detaches for shipment
  • Exterior grade powder coated for durability
  • Constructed from heavy 11 gauge HR Steel with 3/16 inch thick steel supports and round steel tube
  • Standard 1.5 inch poly strap with cinch buckle system, lab tested to 1138 PSI
  • 1000 lb. capacity
  • Units are fully welded

Specifications

Type Hand truck
Holds 1 Cylinder up to 12 in. dia.
Load Bearing Capacity (English) 1000 lb.
Material HR Steel (11 ga.)
Description Main wheels: Fully pneumatic; 10.5 in. diameter
Dimensions (L x W x H) 19 x 21 x 47 in.
For Use With (Application) Safe, convenient transport of medical, industrial, and commercial use gases
Height (English) 47 in.
Includes Poly straps with steel cinch buckles
Length (English) Shelf 19 in.
Weight (English) 48 lb.
Width (English) 21 in.
Show More Show Less