missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific The UniRack™ Jr. Tube Racks
Description
- Holds up to 25 polyprolylene or polystyrene tubes of 10 x 75mm or 12 x 75mm dimension
- Accommodate all types of screw cap microtubes from 0.5 to 2mL
- Can store 16 PCR or microcentrifuge tubes of 0.2 to 0.5mL after flipping
Order Info
Handles and anchor pins not included.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Red |
| Holds | Microtubes (0.5 to 2 mL, or 0.2 to 0.5 mL) |
| Material | Polypropylene |
| Positions | 25 or 16 |
| For Use With (Equipment) | Cryogenic vials and PCR or microcentrifuge tubes |
| Product Type | Tube Rack |