missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Base Molds

Catalog No. 22038275
Change view
Click to view available options
Length (English):
0.27 in.
0.59 in.
0.94 in.
1.18 in.
1.45 in.
Width (English):
0.27 in.
0.59 in.
0.944 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
22038275 1.45 in. 0.944 in.
22038271 0.27 in. 0.27 in.
22038272 0.59 in. 0.59 in.
22038274 1.18 in. 0.944 in.
22038273 0.94 in. 0.944 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22038275 Supplier Simport™ Scientific Supplier No. M4755

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Disposable Base Molds are inexpensive enough to be discarded after use, yet strong enough to be reused.

  • Specially formulated plastic material offers excellent thermal exchange
  • Smooth interior finish and rounded corners facilitate specimen removal

Specifications

Product Type Base Mold
Material PVC
Length (Metric) 3.7 cm
Width (Metric) 2.4 cm
Length (English) 1.45 in.
Width (English) 0.944 in.
Depth (Metric) 0.5 cm
Depth (English) 0.196 in.
Disposable Single-use
For Use With (Application) Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
Quantity 1000/Cs.
Show More Show Less