missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific CytoSep™ Funnel Chambers for Hettich Cyto-Systems

Numéro de catalogue. 22045329
Change view
Click to view available options
For Use With (Application):
For cell-rich samples (pleura, ascites, bronchial washings)
For large-volume samples (like urine)
For small-volume samples with low cell content
Volume (Metric):
1 mL
2 mL
4 mL
8 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. For Use With (Application) Volume (Metric)
22045329 For small-volume samples with low cell content 1 mL
22045330 For cell-rich samples (pleura, ascites, bronchial washings) 2 mL
22045332 For large-volume samples (like urine) 8 mL
22045331 For cell-rich samples (pleura, ascites, bronchial washings) 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 22045329 Fournisseur Simport™ Scientific Code fournisseur M9661
Il en reste null

CytoSep™ Funnel Chambers for Hettich Cyto-Systems optimize lab throughput with multiple funnel options.

  • Available in four sizes from 1 to 8 mL
  • Use the 1 mL chamber: for small-volume samples of low cell contents
  • The 2 and 4 mL chambers are for cell-rich samples (pleura, ascites, bronchial washings)
  • The 8 mL chamber accommodates large-volume samples (urine)
  • Filters for chambers available separately; see cat. no. 22-045-333
  • For CSF, Viral infections, Bronchial secretions

Spécifications

For Use With (Equipment) Hettich Cyto-Systems
For Use With (Application) For small-volume samples with low cell content
Type One-funnel Chamber
Volume (Metric) 1 mL