missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Drosophila Stock Bottles

Catalog No. 11888
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11888 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11888 Supplier Simport™ Scientific Supplier No. B352

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Drosophila Stock Bottles are polypropylene bottles for small volume testing and drosophila stock.

  • Polyethylene lids are offered separately
  • Bottles feature dip-stick wells and pour spouts for dripless pouring
  • Translucent with a stable square base
  • Graduated from 0 - 170 mL and from 0 - 6 oz.
  • Autoclavable

Specifications

Length (Metric) 55 mm
Capacity (English) 5.74 oz.
Width (Metric) 55 mm
Includes Pour spout
For Use With (Application) Ideal for use as a Drosophila stock bottle
Type Specimen Bottle
Height (Metric) 102 mm
Autoclavable Autoclavable
Length (English) 2.16 in.
Width (English) 2.16 in.
Capacity (Metric) 170 mL
Material Polypropylene
Color Translucent
Height (English) 4 in.
Bottom Shape Square
Show More Show Less