missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Simple Distillation Assembly with Secure Joints

Catalog No. S29523
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29523 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29523 Supplier Eisco™ Supplier No. CH1026

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes threaded plastic connectors that provide a tight and stable fit between glassware pieces. Made from high quality borosilicate 3.3 glass. All pieces have size 24/29 joints.

  • All glassware is made from high quality borosilicate 3.3 glass
  • All joints are size 24/29
  • Features plastic threaded screws to secure at joints for maximum stability
  • Includes the following:
    • Round Bottom Flask - 250 mL
    • Still Head
    • Liebig Condenser
    • Receiver Adaptor

Specifications

Width (Metric) 14 cm
Includes 250 mL Round Bottom Flask, Still Head, Liebig Condenser, Adaptor Receiver
Height (Metric) 58.4 cm
For Use With (Application) Distillation
Type Secure Joint
Material Borosilicate Glass
Capacity (Metric) 250 mL
Quantity 1

1 year limited manufacturer warranty