missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Simple Distillation Apparatus

Catalog No. S29508
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29508 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29508 Supplier Eisco™ Supplier No. CH0886

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from high quality borosilicate 3.3 glass. 19/26 joint size.

  • Made with high quality borosilicate 3.3 glass
  • Joint size 19/26
  • Each set includes one 500 mL Still head with thermometer support, one 300 mm Liebig Condenser, 1 Receiver adaptor, 3 (19/26) Joint Clips

Specifications

Width (Metric) 11.5 cm
Includes Clear
Height (Metric) 50.8 cm
For Use With (Application) Distillation
Type Simple
Material Borosilicate Glass
Capacity (Metric) 500 mL
Quantity 1

1 year limited manufacturer warranty