missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Silicon Pipette Filler, 3 Valve

Catalog No. S41134
Change view
Click to view available options
Number of Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
S41134 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41134 Supplier Eisco™ Supplier No. CH0580D
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Silicon Pipette Filler is designed for pipetting noxious chemicals, microbial suspensions and other harmful and unpleasant solutions.

  • Used for pipetting noxious solutions, microbial suspensions and other harmful and unpleasant solutions
  • Comprised of a bulb and three pinch valves to control influx and efflux of pipette contents
  • Bulb diameter is 54 mm

Warranty

1 year limited manufacturer warranty.

Specifications

Autoclavable Not Autoclavable
Color Red
Disposable Limited-use
For Use With Pipet Filler
Grip Type Single-handed
Material Silicone
Model Standard
Number of Channels 1
Sterility Non-sterile
Type Pipette Filler
Volume (Metric) 82.45 mL
For Use With (Equipment) Serological Pipette
Includes Bulb
Length (English) 3.1 in.
Length (Metric) 8 cm
Width (English) 2.9 in.
Width (Metric) 7.4 cm
Height (English) 1.6 in.
Height (Metric) 4 cm
Electrical Requirements No
Show More Show Less