missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Silica Gel on TLC Plates with Fluorescent Indicator 254 nm, Binder Polymeric, 250 μm

Catalog No. 111004315
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
111004315 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004315 Supplier MilliporeSigma™ Supelco™ Supplier No. 6076350EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Silica gel on TLC Plates may be used to perform thin layer chromatography.

Silica gel is a rigid 3D network of colloidal silica. It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density.

Specifications

Backing Material Glass
Material Glass
Particle Size 8 to 12 μm
Pore Size 60 Å
Quantity 50/Pk.
Type TLC Plate
Fluorescent Indicator Yes
For Use With (Application) TLC
Sorbent Silica Gel Matrix
Thickness (Metric) 250 μm
Dimensions (L x W) 5 x 10 cm
Length (Metric) 5 cm
Width (Metric) 10 cm
Show More Show Less