Learn More
Thermo Scientific™ Silanized Glass Vials

Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.
Supplier: Thermo Scientific™ SCA SV2 CT
Description
Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.
- Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
- Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes
Ordering Information:
Case of 100
Includes:
Certificate of Conformance
Recommended for:
Deactivated glassware
Identifiants chimiques
| Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| Vial |
Spécifications
| Amber glass vial 12 x 32 closed top closure | |
| 0.472 in. | |
| 11.99 mm | |
| 2 mL | |
| 100 | |
| 2 mL | |
| Screw Cap (Closed-Top) | |
| 8-425 | |
| 32 mm |
| PTFE | |
| Amber | |
| Glass | |
| 1.26 in. | |
| 0.068 oz. | |
| PTFE | |
| 100 Cs. | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| Vial |