missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Silanized Glass Vials
GREENER_CHOICE

Catalog No. 12200123
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
1000 mL
Color:
Amber
Clear
Closure Type:
Screw Cap (Closed-Top)
Screw Cap (Closed-Top) with Septum
Screw Cap with Septum
No. per Case:
100/Cs.
12/Cs.
72/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Closure Type No. per Case
12200123 20 mL Clear Screw Cap (Closed-Top) with Septum 72/Cs.
12200126 2 mL Amber Screw Cap with Septum 100/Cs.
12200128 2 mL Clear Screw Cap (Closed-Top) 100/Cs.
12200129 2 mL Amber Screw Cap (Closed-Top) 100/Cs.
12200124 4 mL Amber Screw Cap with Septum 100/Cs.
12200127 4 mL Amber Screw Cap (Closed-Top) 100/Cs.
12200130 4 mL Clear Screw Cap (Closed-Top) 100/Cs.
12200125 8 mL Amber Screw Cap with Septum 100/Cs.
12200122 20 mL Amber Screw Cap (Closed-Top) with Septum 72/Cs.
12200120 1000 mL Amber Screw Cap with Septum 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 12200123 Supplier Thermo Scientific™ Supplier No. C39 20C/CT S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save time and minimize waste costs when performing quantitative analysis or storing materials by using these pretreated, silanized vials.

Save time and minimize waste costs when performing quantitative analysis or storing materials . Thermo Scientific™ Silanized Glass Vials are treated by vapor phase deposition silanization method. Surface deactivation treatments such as silanization and siliconization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. Surface modification eliminates active sites on the surfaces of boroslicate glass.

  • Silanized to save time and minimize waste costs when performing quantitative analysis or storing materials
  • Silylating agent reacts with active groups on glass surface so they are less reactive; inhibits materials from adhering onto container surface to maximize recovery of trace analytes

Ordering Information:

Case of 100

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

Specifications

Description Clear glass vial with solid closed top septa closure
Material (Liner) PTFE/Silicone
Diameter (English) Outer 1.083 in.
Color Clear
Diameter (Metric) Outer 27.51 mm
Material Glass, PTFE
Sterility Non-sterile
Volume (Metric) 20 mL
Height (English) 2.244 in.
No. per Case 72/Cs.
Volume (English) 0.68 oz.
Volume (Metric) Total 20 mL
Closure Type Screw Cap (Closed-Top) with Septum
Quantity 72/Cs.
Closure Size 24-414
Marking Spot No
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 57 mm
Product Type Vial
Show More Show Less