missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Silanized Crimp Top Vials, 2 mL

Catalog No. 111008921
Change view
Click to view available options
No. per Pack:
1000/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
111008921 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008921 Supplier MilliporeSigma™ Supelco™ Supplier No. 27061
Only null left

Clear or amber vials with a large, 6 mm diameter opening

Specifications

Description Silanized
Diameter (Metric) Opening 11 mm
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 1000/Pk.
Style Large Opening
Closure Type Crimp Cap
Height (Metric) 32 mm
Show More Show Less